Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LB125D Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series, 1-1/4 IN THD ALUM LB COND BDY
LB125D Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series, 1-1/4 IN THD ALUM LB COND BDY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Neer Aluminum Threaded Series
1-1/4 IN THD ALUM LB COND BDY
Neer Aluminum Threaded Series Information
NEER Aluminum Threaded Conduit Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Specifications
Specifications
Manufacturer Part Number
LB125D
Manufacturer
Appleton
Product Series
Neer Aluminum Threaded
Family Series
Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series
Description
1-1/4 IN THD ALUM LB COND BDY
Shape
LB
Number of Hubs
2
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size
1-1/4 "
Composition
Aluminum
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
LB125D
Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series