Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB1A-L1S
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LB1A-L1S |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LB Button/Lens Kit Blue |
| Type |
Button and Lens Kit |
| Color |
Blue |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |