Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB1A-P2S IDEC Switches, LB Pilot Light Lens Dome Blue
LB1A-P2S IDEC Switches, LB Pilot Light Lens Dome Blue
This item cannot be canceled or returned
Description
LB Pilot Light Lens Dome Blue
Specifications
Specifications
| Manufacturer Part Number |
LB1A-P2S |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LB Pilot Light Lens Dome Blue |
| Type |
Pilot Lens Light |
| Color |
Blue |
| Net Weight |
0.0044 lbs |
| Gross Weight |
0.0044 lbs |