LB1B-M1T1G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB1B-M1T1G

IDEC Switches, LB Series

LB1B-M1T1G

IDEC Switches, LB Series
LB 16mm Pushbuttons SPDT G
MFG Item Number
LB1B-M1T1G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB1B-M1T1G
LB 16mm Pushbuttons SPDT G

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB1B-M1T1G
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB 16mm Pushbuttons SPDT G
Illuminated No
Operation Momentary
Mounting 16 mm
Contacts SPDT
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Solder
Approvals CE, CSA, UL
Net Weight 0.022 lbs
Gross Weight 0.022 lbs