LB1P-2T04R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB1P-2T04R IDEC Pilot Lights, LB Series, LB Pilot Light Dome Red 24V

MFG Item Number
LB1P-2T04R

LB1P-2T04R IDEC Pilot Lights, LB Series, LB Pilot Light Dome Red 24V

MFG Item Number
LB1P-2T04R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LB Series
Item #
LB1P-2T04R
LB Pilot Light Dome Red 24V

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB1P-2T04R
Manufacturer IDEC
Product Series LB
Family Series IDEC Pilot Lights, LB Series
Description LB Pilot Light Dome Red 24V
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Red
Bezel Plastic Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Approvals CCC, CE, CSA, TUV, UL
Gross Weight 0.0265 lbs
Net Weight 0.0265 lbs