LB1S-2T5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LB1S-2T5 IDEC Switches, LB Series, LB 16mm Selector SW SPDT
MFG Item Number
LB1S-2T5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LB1S-2T5 IDEC Switches, LB Series, LB 16mm Selector SW SPDT

MFG Item Number
LB1S-2T5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB1S-2T5
LB 16mm Selector SW SPDT

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB1S-2T5
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB 16mm Selector SW SPDT
Illuminated No
Number of Positions 2
Mounting 16 mm
Operator Type Knob
Contacts 1NO, 1NC
Bezel Plastic Round
Terminal Type Solder
Approvals CE, CSA, UL
Net Weight 0.0265 lbs
Gross Weight 0.02 lbs