LB1T-3T2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB1T-3T2

IDEC Switches, LB Series

LB1T-3T2

IDEC Switches, LB Series
LB 16mm Lever SW 3-pos DPDT
MFG Item Number
LB1T-3T2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB1T-3T2
LB 16mm Lever SW 3-pos DPDT

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB1T-3T2
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB 16mm Lever SW 3-pos DPDT
Illuminated No
Number of Positions 3
Mounting 16 mm
Selector Function Maintained
Operator Type Toggle
Contacts 2NO, 2NC
Bezel Plastic Round
Approvals CE, CSA, UL
Net Weight 0.022 lbs
Gross Weight 0.022 lbs