Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB2K-2SB-4H
LB Operator Key Selector SW
MFG Item Number
LB2K-2SB-4H
This item cannot be canceled or returned
Description
LB Operator Key Selector SW
Specifications
Specifications
| Manufacturer Part Number |
LB2K-2SB-4H |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LB Operator Key Selector SW |
| Type |
Key Operator |
| For Use With |
LB Series |
| Shape |
Square |
| Color |
Black, Silver |
| Approvals |
CCC, CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LB2K-2SB-4H
IDEC Switches