LB2P-1T01VA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB2P-1T01VA IDEC Pilot Lights, LB Series, LB 16mm Pilot light A

MFG Item Number
LB2P-1T01VA

LB2P-1T01VA IDEC Pilot Lights, LB Series, LB 16mm Pilot light A

MFG Item Number
LB2P-1T01VA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LB Series
Item #
LB2P-1T01VA
LB 16mm Pilot light A

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB2P-1T01VA
Manufacturer IDEC
Product Series LB
Family Series IDEC Pilot Lights, LB Series
Description LB 16mm Pilot light A
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Square Flush
Lens Color Amber
Bezel Plastic Square
Nominal Lamp Voltage 6 VDC
Terminal Type PCB
Approvals CCC, CE, CSA, TUV, UL
Gross Weight 0.022 lbs
Net Weight 0.022 lbs