LB300M
Appleton Conduit Outlet Bodies, Form 35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB300M Appleton Conduit Outlet Bodies, Form 35 Series, GASKET

MFG Item Number
LB300M

LB300M Appleton Conduit Outlet Bodies, Form 35 Series, GASKET

MFG Item Number
LB300M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Form 35 Series
Item #
LB300M
GASKET

Form 35 Series Information

  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
  • Form 35 malleable iron Unilets: high tensile strength and ductility. High corrosion‑resistance, high impact and shock resistance
  • Exclusive built‑in easy‑pulling rollers in type C (1‑1/4" thru 4") and type LB (1‑1/4" thru 4"): eliminate damage when cable is pulled through hubs
  • Sizes with flat‑back design ideal where fitting is mounted flat against surface
  • 1/2" to 3" blank covers are domed for extra wiring space
  • Raintight when an Appleton cover and gasket are installed
Appleton Form 35 Malleable Iron Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number LB300M
Manufacturer Appleton
Product Series Form 35
Family Series Appleton Conduit Outlet Bodies, Form 35 Series
Description GASKET
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Malleable Iron
Hazardous Location Yes
Approvals CSA, UL
Net Weight 11.015 lbs
Gross Weight 11.015 lbs
Alternatives
LB300M
LB300M
Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series