LB3102A2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB3102A2

Pepperl Fuchs I/O Modules

LB3102A2

Pepperl Fuchs I/O Modules
Power Supply HART Transmitter,
Item Number
LB3102A2
MFG Item Number
254707
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
LB3102A2
Power Supply HART Transmitter,

Series Information

Specifications

Specifications
Manufacturer Part Number 254707
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs I/O Modules
Description Power Supply HART Transmitter, 1-channel, Supply circuit 15 V (20 mA)
Signal Type Analog Input
Device Type I/O Module
Ambient Temperature -40-140 °F
Protection Rating IP20
Approvals CE
Net Weight 0.2564 lbs
Gross Weight 0.2564 lbs