Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series
LB350DCGSS
Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series
3-1/2 ALUM SSCR LB BDY CVR GSL
MFG Item Number
LB350DCGSS
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, All-In-One Multi-Hub Series
3-1/2 ALUM SSCR LB BDY CVR GSL
All-In-One Multi-Hub Series Information
Specifications
Specifications
| Manufacturer Part Number |
LB350DCGSS |
| Manufacturer |
Appleton |
| Product Series |
All-In-One Multi-Hub |
| Family Series |
Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series |
| Description |
3-1/2 ALUM SSCR LB BDY CVR GSL |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Set-Screw |
| Trade Size |
3-1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LB350DCGSS
Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series