LB37KON
Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB37KON Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series, LB Conduit Body, Form 7, Gray Iron,

MFG Item Number
907435

LB37KON Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series, LB Conduit Body, Form 7, Gray Iron,

MFG Item Number
907435
Item Number
LB37KON
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, LB Series
Item #
LB37KON
LB Conduit Body, Form 7, Gray Iron,

LB Series Information


Specifications

Specifications
Manufacturer Part Number 907435
Manufacturer Konkore Fittings (SCI)
Product Series LB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series
Description LB Conduit Body, Form 7, Gray Iron, 1in.
Style Form 7
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Gray Iron
Protection Rating Indoor
Hazardous Location No
Net Weight 0 lbs
Gross Weight 8.265 lbs