Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB3A-L1W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LB3A-L1W |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LENS BUTTON/ WHITE |
| Type |
Lens |
| For Use With |
LB Series |
| Shape |
Rectangular |
| Color |
White |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |