Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Switches, LB3K Series
LB3K-2T2VB
IDEC Switches, LB3K Series
LB 16mm Key Selector DPDT B
MFG Item Number
LB3K-2T2VB
This item cannot be canceled or returned
Description
LB 16mm Key Selector DPDT B
IP65 Protection Black or Metallic Bezels Available Up to 3PDT Contacts The LB3K series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. These selector switches use key selectors that are difficult to duplicate and come in seven different key numbers to choose from.
Specifications
Specifications
Manufacturer Part Number
LB3K-2T2VB
Manufacturer
IDEC
Product Series
LB3K
Family Series
IDEC Switches, LB3K Series
Description
LB 16mm Key Selector DPDT B
Illuminated
No
Number of Positions
2
Mounting
16 mm
Selector Function
Maintained
Operator Type
Key
Contacts
DPDT
Bezel
Plastic Rectangular
Protection Rating
IP65
Net Weight
0.0551 lbs
Gross Weight
0.0551 lbs
LB3K-2T2VB
IDEC Switches, LB3K Series