LB3L-A0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB3L-A0

IDEC Switches, LB Series

LB3L-A0

IDEC Switches, LB Series
LB Operator Illuminated PB
MFG Item Number
LB3L-A0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB3L-A0
LB Operator Illuminated PB

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB3L-A0
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB Operator Illuminated PB
Illuminated Yes
Lens/Button Shape Rectangle Extended
Net Weight 0.01 lbs
Gross Weight 0.01 lbs