Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LB3Z-1T03V IDEC Audible Signaling Devices, LB Series, LB 16mm Buzzer 12V PCB IP54
MFG Item Number
LB3Z-1T03V
LB3Z-1T03V IDEC Audible Signaling Devices, LB Series, LB 16mm Buzzer 12V PCB IP54
MFG Item Number
LB3Z-1T03V
This item cannot be canceled or returned
Description
Audible Signaling Devices, LB Series
LB 16mm Buzzer 12V PCB IP54
IP65 Protection Black or Metallic Bezels Available Bright and Clear LED Illuminated Face The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.
Specifications
Specifications
Manufacturer Part Number
LB3Z-1T03V
Manufacturer
IDEC
Product Series
LB
Family Series
IDEC Audible Signaling Devices, LB Series
Description
LB 16mm Buzzer 12V PCB IP54
Voltage
12 VDC
Nominal Voltage
12 VDC
Weatherproof
Yes
Mounting
Fixing Hole
Approvals
CCC, CE, CSA, TUV, UL
Net Weight
0.0265 lbs
Gross Weight
0.0265 lbs
LB3Z-1T03V
IDEC Audible Signaling Devices, LB Series