LB400DCG
Appleton Conduit Outlet Bodies, All-In-One Threaded Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB400DCG

Appleton Conduit Outlet Bodies, All-In-One Threaded Series

LB400DCG

Appleton Conduit Outlet Bodies, All-In-One Threaded Series
4 IN THD ALUM LB BDY CVR GSKT
MFG Item Number
LB400DCG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, All-In-One Threaded Series
Item #
LB400DCG
4 IN THD ALUM LB BDY CVR GSKT

All-In-One Threaded Series Information

Specifications

Specifications
Manufacturer Part Number LB400DCG
Manufacturer Appleton
Product Series All-In-One Threaded
Family Series Appleton Conduit Outlet Bodies, All-In-One Threaded Series
Description 4 IN THD ALUM LB BDY CVR GSKT
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs