Smooth, rounded integral bushings in hubs protect conductor insulation
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
Form 35 malleable iron Unilets: high tensile strength and ductility. High corrosion‑resistance, high impact and shock resistance
Exclusive built‑in easy‑pulling rollers in type C (1‑1/4" thru 4") and type LB (1‑1/4" thru 4"): eliminate damage when cable is pulled through hubs
Sizes with flat‑back design ideal where fitting is mounted flat against surface
1/2" to 3" blank covers are domed for extra wiring space
Raintight when an Appleton cover and gasket are installed
Appleton Form 35 Malleable Iron Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.