Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
LB47-B
Ocal, a T & B Brand Conduit Outlet Bodies
OC LB47B 1 1/4 OCAL LB47 BLUE
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
OC LB47B 1 1/4 OCAL LB47 BLUE
Specifications
Specifications
| Manufacturer Part Number |
LB47-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
OC LB47B 1 1/4 OCAL LB47 BLUE |
| Style |
Form 7 |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Composition |
Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.17 lbs |
| Gross Weight |
3.17 lbs |
LB47-B
Ocal, a T & B Brand Conduit Outlet Bodies