Series Information
| Manufacturer Part Number | LB4B-A1T5LA |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | LB Series Pushbutton |
| Illuminated | No |
| Operation | Maintained |
| Mounting | 16 mm |
| Operator Size (mm) | 18 x 24 mm |
| Contacts | SPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Rectangle |
| Nominal Lamp Voltage | 240 VAC, 250 VDC |
| Lens/Button Shape | Rectangle Extended |
| Operator Color | Amber |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |