Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies, All-In-One Threaded Series
LB50DCG
Appleton Conduit Outlet Bodies, All-In-One Threaded Series
1/2 IN THD ALUM LB BDY CVR
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, All-In-One Threaded Series
1/2 IN THD ALUM LB BDY CVR
All-In-One Threaded Series Information
Specifications
Specifications
| Manufacturer Part Number |
LB50DCG |
| Manufacturer |
Appleton |
| Product Series |
All-In-One Threaded |
| Family Series |
Appleton Conduit Outlet Bodies, All-In-One Threaded Series |
| Description |
1/2 IN THD ALUM LB BDY CVR |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LB50DCG
Appleton Conduit Outlet Bodies, All-In-One Threaded Series