Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB6-ILWCBW Patlite Visual Signaling Devices, LB6-IL Series, 60mm Multi-color, Multi-tier, IO-Link Si
MFG Item Number
LB6-ILWCBW
LB6-ILWCBW Patlite Visual Signaling Devices, LB6-IL Series, 60mm Multi-color, Multi-tier, IO-Link Si
MFG Item Number
LB6-ILWCBW
This item cannot be canceled or returned
Description
Visual Signaling Devices, LB6-IL Series
60mm Multi-color, Multi-tier, IO-Link Si
LB6-IL Series Information
Specifications
Specifications
| Manufacturer Part Number |
LB6-ILWCBW |
| Manufacturer |
Patlite |
| Product Series |
LB6-IL |
| Family Series |
Patlite Visual Signaling Devices, LB6-IL Series |
| Description |
60mm Multi-color, Multi-tier, IO-Link Signal Tower with M12 Connector, 1/2" NPT, M30 external threads, Off-white, with Buzzer. |
| Number of Tiers |
5 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Audible Alarm |
Yes |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LB6-ILWCBW
Patlite Visual Signaling Devices, LB6-IL Series