Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB69-4040 IMO Disconnect Switches, Base Mount Door Interlock Isolator Body
MFG Item Number
LB69-4040
LB69-4040 IMO Disconnect Switches, Base Mount Door Interlock Isolator Body
MFG Item Number
LB69-4040
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Base Mount Door Interlock Isolator Body
Specifications
Specifications
| Manufacturer Part Number |
LB69-4040 |
| Manufacturer |
IMO |
| Family Series |
IMO Disconnect Switches |
| Description |
Base Mount Door Interlock Isolator Body 4 Pole 40A For Use With E69 Shafts And H69 Handles |
| Poles |
4 |
| Current Rating |
40 A |
| AC Voltage |
600 VAC |
| Operator Type |
Thru-Door |
| Mounting |
Base |
| Enclosed |
Yes |
| Fusible |
Yes |
| Class |
RK5 |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.32 lbs |
LB69-4040
IMO Disconnect Switches