LB69-G
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB69-G

Ocal, a T & B Brand Conduit Outlet Bodies

LB69-G

Ocal, a T & B Brand Conduit Outlet Bodies
OC LB69G 2 OCAL LB69 GRAY
MFG Item Number
LB69-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LB69-G
OC LB69G 2 OCAL LB69 GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number LB69-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description OC LB69G 2 OCAL LB69 GRAY
Style Mark 9
Shape LB
Number of Hubs 2
Cover Included Yes
Connection Type Threaded
Trade Size 2 "
Composition Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 3.36 lbs
Gross Weight 3.36 lbs