LB6F-2T13R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB6F-2T13R

IDEC Switches, LB Series

LB6F-2T13R

IDEC Switches, LB Series
LB Illuminated SS SPDT 12V
MFG Item Number
LB6F-2T13R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB6F-2T13R
LB Illuminated SS SPDT 12V

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB6F-2T13R
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB Illuminated SS SPDT 12V
Illuminated Yes
Number of Positions 2
Mounting 18 mm
Selector Function Maintained
Operator Type Knob
Contacts 1NO, 1NC
Lamp Voltage 12 VAC
Lens Color Red
Approvals CE, CSA, UL
Net Weight 0.0331 lbs
Gross Weight 0.0331 lbs