Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LB6F-3 IDEC Switches, LB Series, LB Operator Illuminated SS
LB6F-3 IDEC Switches, LB Series, LB Operator Illuminated SS
This item cannot be canceled or returned
Description
LB Operator Illuminated SS
IP65 Protection Black or Metallic Bezels Available Bright and Clear LED Illuminated Face The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.
Specifications
Specifications
Manufacturer Part Number
LB6F-3
Manufacturer
IDEC
Product Series
LB
Family Series
IDEC Switches, LB Series
Description
LB Operator Illuminated SS
Illuminated
Yes
Number of Positions
3
Mounting
18 mm
Selector Function
Maintained
Operator Type
Knob
Approvals
CE, CSA, UL
Net Weight
0.0154 lbs
Gross Weight
0.0154 lbs
LB6F-3
IDEC Switches, LB Series