Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LB6GB-A1T6LR IDEC Switches, LB Series, LB 16mm Pushbutton DPDT LR
MFG Item Number
LB6GB-A1T6LR
LB6GB-A1T6LR IDEC Switches, LB Series, LB 16mm Pushbutton DPDT LR
MFG Item Number
LB6GB-A1T6LR
This item cannot be canceled or returned
Description
LB 16mm Pushbutton DPDT LR
IP65 Protection Black or Metallic Bezels Available Bright and Clear LED Illuminated Face The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.
Specifications
Specifications
Manufacturer Part Number
LB6GB-A1T6LR
Manufacturer
IDEC
Product Series
LB
Family Series
IDEC Switches, LB Series
Description
LB 16mm Pushbutton DPDT LR
Illuminated
No
Operation
Maintained
Mounting
18 mm
Contacts
DPDT
Bezel
Plastic Round
Lens/Button Shape
Round Extended
Operator Color
Red
Terminal Type
Solder
Approvals
CE, CSA, UL
Net Weight
0.0375 lbs
Gross Weight
0.0375 lbs
LB6GB-A1T6LR
IDEC Switches, LB Series