Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LB6MS-32L
LB Operator Selector Switch
MFG Item Number
LB6MS-32L
This item cannot be canceled or returned
Description
LB Operator Selector Switch
IP65 Protection Black or Metallic Bezels Available Bright and Clear LED Illuminated Face The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.
Specifications
Specifications
Manufacturer Part Number
LB6MS-32L
Manufacturer
IDEC
Product Series
LB
Family Series
IDEC Switches, LB Series
Description
LB Operator Selector Switch
Illuminated
No
Number of Positions
3
Mounting
18.2 mm
Selector Function
Spring Return From Left
Approvals
CE, CSA, UL
Comments
Key Selector Switch Operator Only
Net Weight
0.0265 lbs
Gross Weight
0.0265 lbs
LB6MS-32L
IDEC Switches, LB Series