Series Information
| Manufacturer Part Number | LB75ATW |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Outlet Bodies |
| Description | OZ-Gedney Type LB Conduit Body, 3/4 IN Hub, Length: 5-1/8 IN, 1-1/2 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 6 AWG Conductors, 7.3 CU-IN Volume, Third Party Certification: UL File Number E-18095, |
| Style | Set Screw |
| Shape | LB |
| Conduit Type | EMT (Electrical Metal Tubing) |
| Connection Type | Set-Screw |
| Trade Size | 3/4 " |
| Composition | Copper Free Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |