LB78
Appleton Conduit Outlet Bodies, FM8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB78

Appleton Conduit Outlet Bodies, FM8 Series

LB78

Appleton Conduit Outlet Bodies, FM8 Series
2-1/2 TYPE LB FORM 8 BODY
MFG Item Number
LB78
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, FM8 Series
Item #
LB78
2-1/2 TYPE LB FORM 8 BODY

FM8 Series Information

  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
Appleton FM8 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number LB78
Manufacturer Appleton
Product Series FM8
Family Series Appleton Conduit Outlet Bodies, FM8 Series
Description IMC/Rigid Conduit Body, Access Opening Back, Configuration LB, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Cast Gray Iron/Stamped Steel, Hub Location 90 Deg, Number of Hubs 2, Hub Size 2-1/2 Inch, Size 13.94 Inch L x 6.13 Inch H,
Style Threaded Iron
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2-1/2 "
Composition Grayloy-Iron
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 13.16 lbs