LB7L-A1T13A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB7L-A1T13A

IDEC Switches, LB Series

LB7L-A1T13A

IDEC Switches, LB Series
LB 16mm Illuminated PB SPDT A
MFG Item Number
LB7L-A1T13A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB7L-A1T13A
LB 16mm Illuminated PB SPDT A

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB7L-A1T13A
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB 16mm Illuminated PB SPDT A
Illuminated Yes
Mounting 18.2 mm
Bezel Plastic Square
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC
Lens/Button Shape Square Flush
Operator Color Amber
Terminal Type Solder
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs