LB7P-1T04VS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB7P-1T04VS IDEC Pilot Lights, LB Series, LB 16mm Pilot light S

MFG Item Number
LB7P-1T04VS

LB7P-1T04VS IDEC Pilot Lights, LB Series, LB 16mm Pilot light S

MFG Item Number
LB7P-1T04VS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LB Series
Item #
LB7P-1T04VS
LB 16mm Pilot light S

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB7P-1T04VS
Manufacturer IDEC
Product Series LB
Family Series IDEC Pilot Lights, LB Series
Description LB 16mm Pilot light S
Mounting 18.2 mm
Lamp Type LED
Lens/Button Shape Square Flush
Lens Color Blue
Bezel Plastic Square
Nominal Lamp Voltage 24 VAC, 24 VDC
Terminal Type PCB
Approvals CCC, CE, CSA, TUV, UL
Gross Weight 0.0353 lbs
Net Weight 0.0353 lbs