LB888-W
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB888-W

Ocal, a T & B Brand Conduit Outlet Bodies

LB888-W

Ocal, a T & B Brand Conduit Outlet Bodies
OC LB888W 3 OCAL LB888 WHITE
MFG Item Number
LB888-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LB888-W
OC LB888W 3 OCAL LB888 WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number LB888-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description OC LB888W 3 OCAL LB888 WHITE
Style Form 8
Shape LB
Number of Hubs 2
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Iron
Hazardous Location No
Approvals CSA, UL
Net Weight 22.4 lbs
Gross Weight 22.4 lbs