LB8MB-A1T6B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB8MB-A1T6B IDEC Switches, LB Series, LB 16mm Pushbutton DPDT B

MFG Item Number
LB8MB-A1T6B

LB8MB-A1T6B IDEC Switches, LB Series, LB 16mm Pushbutton DPDT B

MFG Item Number
LB8MB-A1T6B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LB Series
Item #
LB8MB-A1T6B
LB 16mm Pushbutton DPDT B

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB8MB-A1T6B
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Description LB 16mm Pushbutton DPDT B
Illuminated No
Operation Maintained
Mounting 18 mm
Contacts DPDT
Bezel Metal Rectangle
Lens/Button Shape Rectangle Extended
Operator Color Black
Terminal Type Solder
Approvals CE, CSA, UL
Net Weight 0.0353 lbs
Gross Weight 0.0353 lbs