Series Information
| Manufacturer Part Number | LB8MK-3ST3B-4H |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | LB Series Pushbutton |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 24 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | 3PDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 3 A |
| Operator Color | Black, Silver |
| Bezel | Metal Rectangle |
| Terminal Type | Q.C., Solder |
| NEMA Rating | NEMA 4X |
| Approvals | CCC, CE, CSA, UR |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |