LB8MZ-1T03
IDEC Audible Signaling Devices, LB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB8MZ-1T03

IDEC Audible Signaling Devices, LB Series

LB8MZ-1T03

IDEC Audible Signaling Devices, LB Series
LB 16mm Buzzer 12V Solder IP54
MFG Item Number
LB8MZ-1T03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, LB Series
Item #
LB8MZ-1T03
LB 16mm Buzzer 12V Solder IP54

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB8MZ-1T03
Manufacturer IDEC
Product Series LB
Family Series IDEC Audible Signaling Devices, LB Series
Description LB 16mm Buzzer 12V Solder IP54
Voltage 12 VDC
Nominal Voltage 12 VDC
Weatherproof Yes
Mounting Fixing Hole
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0.0265 lbs
Gross Weight 0.0265 lbs