Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB9Z-BS8 IDEC Switches, LB Accessories Mounting Plug
LB9Z-BS8 IDEC Switches, LB Accessories Mounting Plug
This item cannot be canceled or returned
Description
LB Accessories Mounting Plug
Specifications
Specifications
| Manufacturer Part Number |
LB9Z-BS8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LB Accessories Mounting Plug |
| Type |
Dust Cover |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.02 lbs |