Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB9Z-LN
LB Maintenance Locking Ring
This item cannot be canceled or returned
Description
LB Maintenance Locking Ring
Specifications
Specifications
| Manufacturer Part Number |
LB9Z-LN |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LB Maintenance Locking Ring |
| Type |
Anti-Rotation Ring |
| For Use With |
A6 Series |
| Shape |
Square |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UR |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.022 lbs |