LBD Series Information
| Manufacturer Part Number | LBD100-M |
|---|---|
| Manufacturer | Appleton |
| Product Series | LBD |
| Family Series | Appleton Fittings, LBD Series |
| Description | UNILETS Type LBD Pulling Fitting With Cover And Gasket, Hub Size: 1 IN, Length: 6.38 IN, Width: 1-3/4 IN, Height: 2.69 IN, Material: Malleable Iron Body, Composition Fiber Gasket, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 1 " |
| Gasket Included | Yes |
| Material | Iron |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 2.21 lbs |