LBD125A-G
Ocal, a T & B Brand Fittings, LBD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBD125A-G

Ocal, a T & B Brand Fittings, LBD Series

LBD125A-G

Ocal, a T & B Brand Fittings, LBD Series
OC LBD125AG 1 1/4 OCAL AL LBD125A G
MFG Item Number
LBD125A-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LBD Series
Item #
LBD125A-G
OC LBD125AG 1 1/4 OCAL AL LBD125A G

LBD Series Information

LBD bodies are installed at 90 Degrees bends in rigid conduit to act as pull outlets for conductors that are stiff due to large size or type of insulation and to make 90 Degrees bends in conduit system while allowing straight wire pulls in either direction.

Specifications

Specifications
Manufacturer Part Number LBD125A-G
Manufacturer Ocal, a T & B Brand
Product Series LBD
Family Series Ocal, a T & B Brand Fittings, LBD Series
Description OC LBD125AG 1 1/4 OCAL AL LBD125A G
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1-1/4 "
Material Aluminum
Composition Metallic
Hazardous Location No
Net Weight 2.5 lbs
Gross Weight 2.5 lbs