LBD3300-G
Ocal, a T & B Brand Fittings, LBD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBD3300-G Ocal, a T & B Brand Fittings, LBD Series, PVC CTD PULL ELBOW 90D 1IN GRY

MFG Item Number
LBD3300-G

LBD3300-G Ocal, a T & B Brand Fittings, LBD Series, PVC CTD PULL ELBOW 90D 1IN GRY

MFG Item Number
LBD3300-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LBD Series
Item #
LBD3300-G
PVC CTD PULL ELBOW 90D 1IN GRY

LBD Series Information

LBD bodies are installed at 90 Degrees bends in rigid conduit to act as pull outlets for conductors that are stiff due to large size or type of insulation and to make 90 Degrees bends in conduit system while allowing straight wire pulls in either direction.

Specifications

Specifications
Manufacturer Part Number LBD3300-G
Manufacturer Ocal, a T & B Brand
Product Series LBD
Family Series Ocal, a T & B Brand Fittings, LBD Series
Description PVC Coated Pulling Elbow, 90 Degree Bend, With Pressure-Sealing Sleeves Seal Connections, Pipe Size 1 Inch/27 Metric, Gray Iron, Dark Gray
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1 "
Gasket Included No
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Comments Gray
Net Weight 2.62 lbs
Gross Weight 2.62 lbs