LBD600
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LBD600 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 - 2 REPLACE CVR ASSBLY HARDWARE
MFG Item Number
LBD600

LBD600 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 - 2 REPLACE CVR ASSBLY HARDWARE

MFG Item Number
LBD600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
LBD600
1 1/2 - 2 REPLACE CVR ASSBLY HARDWARE

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number LBD600
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet LBD replacement cover assembly, Feraloy iron alloy, Includes hardware, 1-1/2 or 2
Style LBD
Gasket Included No
Connection Type Screw
Hub Size 1-1/2 ", 2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 4.035 lbs
Gross Weight 4.035 lbs