LBD900
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBD900

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

LBD900

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
CONDUIT
MFG Item Number
LBD900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
LBD900
CONDUIT

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number LBD900
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description CONDUIT
Style LBD
Gasket Included No
Connection Type Screw
Hub Size 3-1/2 ", 4 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 20.25 lbs
Gross Weight 20.255 lbs