LBDN Series Information
| Manufacturer Part Number | LBDN300-A |
|---|---|
| Manufacturer | Appleton |
| Product Series | LBDN |
| Family Series | Appleton Fittings, LBDN Series |
| Description | UNILETS Type LBDN Pulling Fitting With Cover And Gasket, Hub Size: 3 IN, Length: 21.06 IN, Width: 5.88 IN, Height: 10 IN, Material: Aluminum Body, Neoprene Gasket, Finish: Epoxy Powder Coat, Connection: Female Threaded, Standard: UL 514B, UL File Number |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 3 " |
| Gasket Included | Yes |
| Material | Aluminum |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 11.57 lbs |