Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
LBH60-B
Ocal, a T & B Brand Conduit Outlet Bodies
OC LBH60B 2 OCAL LBH60 BLUE
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
OC LBH60B 2 OCAL LBH60 BLUE
Specifications
Specifications
| Manufacturer Part Number |
LBH60-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
OC LBH60B 2 OCAL LBH60 BLUE |
| Style |
Mogul |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
2 " |
| Composition |
Iron |
| Hazardous Location |
Yes |
| Approvals |
NEMA 7, NEMA 9 |
| Net Weight |
17.19 lbs |
| Gross Weight |
17.19 lbs |
LBH60-B
Ocal, a T & B Brand Conduit Outlet Bodies