LBH Series Information
| Manufacturer Part Number | LBH80-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | LBH |
| Family Series | Ocal, a T & B Brand Fittings, LBH Series |
| Description | PVC Coated Pulling Elbow for Hazardous Locations, 90 Degree Bend, With Pressure-Sealing Sleeves Seal Connections, Pipe Size 3 Inch/78 Metric, Gray Iron, Dark Gray |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 3 " |
| Gasket Included | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Comments | Gray |
| Net Weight | 32.56 lbs |
| Gross Weight | 32.56 lbs |