Mogul Series Information
| Manufacturer Part Number | LBNEC8 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | Mogul |
| Family Series | Eaton's Crouse-Hinds series Fittings, Mogul Series |
| Description | Eaton Crouse-Hinds series Condulet LBNEC mogul pulling elbow, Rigid/IMC, Copper-free aluminum, 3 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 3 " |
| Gasket Included | Yes |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Net Weight | 9.38 lbs |
| Gross Weight | 9.38 lbs |