LBV311-XXAHARANX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LBV311-XXAHARANX

Sick Liquid Level Indicators

LBV311-XXAHARANX

Sick Liquid Level Indicators
Level sensors, LBV311-XXAHARANX
Item Number
LBV311-XXAHARANX
MFG Item Number
6067397
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, Series
Item #
LBV311-XXAHARANX
Level sensors, LBV311-XXAHARANX

Series Information

Specifications

Specifications
Manufacturer Part Number 6067397
Manufacturer Sick
Family Series Sick Liquid Level Indicators
Description Level sensors, LBV301, LBV311-XXAHARANX, Process connection: Flange 2 150lb RF, ANSI B16.5 / 316L, Output signal: Double relay (DPDT), Probe length: 160 mm, Housing material: Aluminum, Connection type: ½ NPT, Process temperature: –50 °C ... +150 °C
Connection 2 " ANSI 150 Raised Face Flange
Length 6 "
Operating Temperature -58-302 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs