Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LBV330-XXAGDTKMX0800 Sick Liquid Level Indicators, Level sensors, LBV330-XXAGDTKMX0800
LBV330-XXAGDTKMX0800 Sick Liquid Level Indicators, Level sensors, LBV330-XXAGDTKMX0800
Item Number
LBV330-XXAGDTKMX0800
This item cannot be canceled or returned
Description
Liquid Level Indicators, Series
Item #
LBV330-XXAGDTKMX0800
Level sensors, LBV330-XXAGDTKMX0800
Specifications
Specifications
Manufacturer Part Number
6039127
Manufacturer
Sick
Family Series
Sick Liquid Level Indicators
Description
Level sensors, LBV300, LBV330-XXAGDTKMX0800, Process connection: G 1½ A PN 25, Output signal: 1 x PNP/NPN, Probe length: 800 mm, Housing material: Plastic, Connection type: M20 x 1.5, Process temperature: –50 °C ... +150 °C
Connection
G1.5
Length
31 "
Operating Temperature
-58-302 °F
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
LBV330-XXAGDTKMX0800
Sick Liquid Level Indicators